DV
GE LIGHTING

72" 55 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4800 Lumens, 3000K Bulb Color Temp.

  • Item # 3GXP3
  • My Part #
  • Mfr. Model # F72T12/SPX30
  • Catalog Page # N/A
  • UNSPSC # 39101605
72" 55 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4800 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T12
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 72"
  • Watts 55
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3000K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 12,000 hr.
  • Lumens 4800
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1-1/2"
  • Color Rendering Index 82.0
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Designation F72T12/SPX30
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 15
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products