Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GE LIGHTING

72" 165 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 9000 Lumens

  • Item# 4V770
  • Mfr. Model# F72T12/CW/1500
  • Catalog Page# 620
  • UNSPSC# 39101605
72" 165 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 9000 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.95 / each

Shipping: pkg of 15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T12
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 72"
  • Watts 165
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Color Temp. 4100K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 10,000 hr.
  • Lumens 9000
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1-1/2"
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Designation F72T12/CW/1500
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.