Skip Content
DV
GE LIGHTING

70 Watts Ceramic Metal Halide HID Lamp, T6, 2-Pin (G12), 6400 Lumens, 3000K Bulb Color Temp.

  • Item # 3VRH3
  • My Part #
  • Mfr. Model # CMH70/U/930/G12/ULR
  • Catalog Page # N/A
  • UNSPSC # 39101617
Ceramic Metal Halide Lamp,T6,70W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Overall Bulb Shape T
  • Bulb Shape T6
  • Bulb Base Type 2-Pin (G12)
  • Watts 70
  • Bulb Color Temp. 3000K
  • Lumens 6400
  • Max. Overall Bulb Length 3-9/16"
  • Shatter-Resistant No
  • Bulb Designation CMH70U930G12ULR
  • Light Technology Ceramic Metal Halide
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type High Output
  • Color Rendering Index 87
  • Bulb Finish Clear
  • Average Bulb Life 15,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • ANSI Code C139/M139
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.