Skip Content

WV
GE LIGHTING

7.0 Watts LED Lamp, A19, Medium Screw (E26), 500 Lumens, 5000K Bulb Color Temp.

  • Item # 36GJ38
  • My Part #
  • Mfr. Model # LED7DA19/5K
  • Catalog Page # 510
  • UNSPSC # 39112102
LED Lamp,A19,7.0W,120V,500 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.22 / each

Web Price $6.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The omnidirectional LED A19 lamp from GE LIGHTING make excellent replacements for 40W, 60W, and 100W incandescent lamps. This long-life LED light saves energy costs over the rated life of a lamp versus a standard 840 lumen, 60W incandescent lamp. 3-yr. limited warranty.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 7.0
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 5000K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Standard
  • Lumens 500
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-5/8"
  • Light Bulb Dia. 2-3/8"
  • Bulb Designation LED7DA19/5K
  • Bulb Finish Frosted
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.