Skip Content
WV
GE LIGHTING

7.0 Watts LED Lamp, PAR20, Medium Screw (E26), 500 Lumens, 2700K Bulb Color Temp.

  • Item # 32WU87
  • My Part #
  • Mfr. Model # LED7DP20BW827/20
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,PAR20, 7.0W,2700K,20deg.,E26 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LED lamp features a medium-screw base and is suitable for indoor/outdoor use.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR20
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 7.0
  • Wattage Equivalency 70W INC
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 83
  • Bulb Type Reflector
  • Bulb Beam Angle 20 Degrees
  • Lumens 500
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-1/2"
  • Light Bulb Dia. 2-1/2"
  • Bulb Designation LED7DP20BW827/20
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms