Skip Content
WV
GE LIGHTING

7.0 Watts LED Lamp, MR16, 2-Pin (GU5.3), 370 Lumens, 2700K Bulb Color Temp.

  • Item # 22MW88
  • My Part #
  • Mfr. Model # LED7DMR16D827/25
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,MR16,7.0W,2700K,25deg.,GU5.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $30.93 / each

Web Price $32.56

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GE LIGHTING LED lamp is the perfect solution for high-output decorative lighting applications. Plus, it's dimmable. The long-life MR16 lamp saves energy costs over the rated life of a lamp versus a standard 50W halogen lamp. 3-yr. limited warranty.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 7.0
  • Wattage Equivalency 35W INC/8W CFL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 83
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 370
  • Color Tuning No
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-29/32"
  • Light Bulb Dia. 2"
  • Bulb Designation LED7DMR16D827/25
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.