Skip Content
DV
GE LIGHTING

7.0 Watts LED Lamp, MR16, 2-Pin (GU5.3), 390 Lumens, 3000K Bulb Color Temp.

  • Item # 22MW85
  • My Part #
  • Mfr. Model # LED7DMR16D830/25
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,MR16,7.0W,3000K,25deg.,GU5.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The GE LIGHTING LED lamp is the perfect solution for high-output decorative lighting applications. Plus, it's dimmable. The long-life MR16 lamp saves energy costs over the rated life of a lamp versus a standard 50W halogen lamp.

View More

Technical Specs

  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 7.0
  • Wattage Equivalency 35W INC/8W CFL
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 83
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 390
  • Color Tuning No
  • Light Distribution Spot
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-29/32"
  • Light Bulb Dia. 2"
  • Bulb Designation LED7DMR16D830/25
  • Energy Star Compliant Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms