Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

63/64" x 45/64" x 45/64" Light Guide Endcap, Red

  • Item # 26JT08
  • My Part #
  • Mfr. Model # GERDXNLGEC15
  • Catalog Page # N/A
  • UNSPSC # 39111605
63/64" x 45/64" x 45/64" Light Guide Endcap, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Light Guide Endcap
  • Length 63/64"
  • Width 45/64"
  • Height 45/64"
  • Temp. Range -40 Degrees to 55 Degrees C
  • Housing Finish Red
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.