Skip Content

TP
GE LIGHTING

6010 Lumens LED Floodlight, Bronze, LED Replacement For 150W QH

  • Item# 48TM41
  • Mfr. Model# EFNA0B35401KDKBZ
  • Catalog Page# N/A
  • UNSPSC# 39111704
6010 Lumens LED Floodlight, Bronze, LED Replacement For 150W QH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,413.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for traditional flood applications, this LED floodlight efficiently illuminates building façades, flag poles, billboard signage, parking lots, and more.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 65
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 92.0
  • Color Temp. 4000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 23-11/32"
  • Fixture Width 16-43/64"
  • Fixture Height 5-13/16"
  • Housing Finish Bronze
  • Mounting Knuckle, Slip Fitter
  • Light Distribution Asymmetric Wide
  • Lumens 6010
  • Housing Material Die Cast Aluminum
  • CRI 70
  • Temp. Range -40 to 50 Degrees C
  • Fixture Lens Material Acrylic
  • IP Rating 66
  • Standards UL/cUL, UL1598
  • LED Replacement For 150W QH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.