WV
GE LIGHTING

60 Watts Incandescent Lamp, A15, Medium Screw (E26), 650 Lumens, 2700K Bulb Color Temp., 2 PK

  • Item # 3VA69
  • My Part #
  • Mfr. Model # 60A15/W/CF CD2
  • Catalog Page # 494
  • UNSPSC # 39101612
60 Watts Incandescent Lamp, A15, Medium Screw (E26), 650 Lumens, 2700K Bulb Color Temp., 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape A
  • Bulb Shape A15
  • Watts 60
  • Bulb Base Type Medium Screw (E26)
  • Lumens 650
  • Bulb Finish Frosted
  • Bulb Color Temp. 2700K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 60A15/W/CF-CD2
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Standard
  • Dimmable Yes
  • Bulb Primary Application Ceiling Fans
  • Max. Overall Bulb Length 3-1/2"
  • Light Bulb Dia. 1-7/8"
  • Average Bulb Life 1500 hr.
  • Rough Service Yes
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products