WV
GE LIGHTING

60" 58 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 4680 Lumens, 3500K Bulb Color Temp.

  • Item # 2EAJ9
  • My Part #
  • Mfr. Model # F58WT8/835/CT
  • Catalog Page # 484
  • UNSPSC # 39101605
60" 58 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 4680 Lumens, 3500K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 60"
  • Watts 58
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3500K
  • Bulb Primary Application Cooler/Freezer
  • Average Bulb Life 20,000 hr.
  • Lumens 4680
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 85.0
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Designation F58T8*/CT
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 24
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products