Skip Content
ST
GE LIGHTING

6" Dimmable LED Downlight Retrofit Kit; Lumens: 1000, Voltage: 120, Watts: 13

  • Item # 35YF46
  • Mfr. Model # LED13RS6/830E26P
  • Catalog Page # 447
  • UNSPSC # 39111515
6" Dimmable LED Downlight Retrofit Kit; Lumens: 1000, Voltage: 120, Watts: 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides significant energy cost savings when installed as a direct replacement for existing incandescent, spiral CFL, or halogen recessed cans.

View More

Technical Specs

  • Item LED Downlight Retrofit Kit
  • Nominal Size 6"
  • Watts 13
  • Lumens 1000
  • Lumens Per Watt 76.0
  • Voltage 120
  • Color Temp. 3000K
  • CRI 80
  • LED Replacement For 65W HAL
  • Dimmable / Non-Dimmable Dimmable
  • Width 7"
  • Rated Life 35,000 hr.
  • Standards UL and cUL Listed, Suitable for Damp Locations
  • Height 5"
  • Length 7"
  • Socket Type E26
  • Kit Contents Pigtail Base Attachment
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.