Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GE LIGHTING

6" Dimmable LED Downlight Retrofit Kit; Lumens: 700, Voltage: 120, Watts: 10

  • Item # 35YF44
  • My Part #
  • Mfr. Model # LED10RS6/830E26P
  • Catalog Page # 431
  • UNSPSC # 39111515
6" Dimmable LED Downlight Retrofit Kit; Lumens: 700, Voltage: 120, Watts: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $22.55 / each

Web Price $22.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides significant energy cost savings when installed as a direct replacement for existing incandescent, spiral CFL, or halogen recessed cans.

View More

Technical Specs

  • Item LED Downlight Retrofit Kit
  • Nominal Size 6"
  • Watts 10
  • Lumens 700
  • Lumens Per Watt 70.0
  • Voltage 120
  • Color Temp. 3000K
  • CRI 80
  • LED Replacement For 65W HAL
  • Dimmable / Non-Dimmable Dimmable
  • Width 7"
  • Rated Life 35,000 hr.
  • Standards UL and cUL Listed, Suitable for Damp Locations
  • Height 5"
  • Length 7"
  • Socket Type E26
  • Kit Contents Pigtail Base Attachment
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.