Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GE LIGHTING

LED Area Light, Replacement for 175W HPS/MH, 120 to 277V, 6600 Lumens, 58.0 Max. Wattage

  • Item # 48TM59
  • My Part #
  • Mfr. Model # EANB0B37401CDKBZ
  • Catalog Page # 457
  • UNSPSC # 39111605
LED Area Light, Replacement for  175W HPS/MH, 120 to 277V, 6600 Lumens, 58.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $874.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED light offers efficient illumination for site and area applications. The exclusive optical ring design effectively directs the light and produces impressive vertical illuminance and glare control.

View More

Technical Specs

  • LED Replacement For 175W HPS/MH
  • Item - Area and Roadway Fixtures Area and Roadway Fixtures
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Slipfitter for 2-3/8" O.D. Pipe
  • Max. Fixture Wattage 58.0
  • Fixture Voltage 120 to 277
  • Lumens 6600
  • Lumens Per Watt 114.0
  • Color Temp. 4000K
  • Light Distribution - Roadway and Area Fixtures Type III Asymmetric Wide
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 4-39/64"
  • Fixture Width 18-1/2"
  • Fixture Length 18-1/2"
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range -40 Degrees to 50 Degrees C
  • Solar Powered No
  • Color Rendering Index 70.0
  • Standards RoHS, DLC Listed
  • Warranty 5 yr. Limited
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.