Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

57 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-5), 4300 Lumens 5000K Bulb Color Temp.

  • Item # 3APJ8
  • My Part #
  • Mfr. Model # F57QBX/850A/4P/EOL
  • Catalog Page # N/A
  • UNSPSC # 39101619
57 Watts  Plug-In CFL, T4 PL, 4-Pin (GX24Q-5), 4300 Lumens 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable Yes
  • Wattage Equivalency 250W INC
  • Watts 57
  • Bulb Base Type 4-Pin (GX24Q-5)
  • Bulb Shape T4 PL
  • Light Appearance 5000K and Above, Daylight
  • Max. Overall Bulb Length 7"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 4300
  • Bulb Color Temp. 5000K
  • Voltage 175
  • Average Bulb Life 12,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation F57QBX/4P/EOL
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -4 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products