Skip Content

DV
GE LIGHTING

55/65 Watts Halogen Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 3000K Bulb Color Temp.

  • Item # 3JK20
  • My Part #
  • Mfr. Model # H6054HO
  • Catalog Page # N/A
  • UNSPSC # 39101612
Halogen Sealed Beam Lamp,200mm,55/65W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Bulb Shape Rectangular
  • Bulb Shape Rectangular
  • Bulb Base Type 3 Contact Lugs
  • Watts 55/65
  • Average Bulb Life 150/700 hr.
  • Voltage 12.8
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Max. Overall Bulb Length 13-7/8"
  • Dimmable Yes
  • Light Distribution Headlamp
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation H6054HO
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • ANSI Code H6054
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products