Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

500 Watts Halogen Sealed Beam Lamp, PAR64, Mogul End Prong (GX16d), 5500 Lumens

  • Item # 1C546
  • My Part #
  • Mfr. Model # 500PAR64/WFL
  • Catalog Page # N/A
  • UNSPSC # 39101612
500 Watts Halogen Sealed Beam Lamp, PAR64, Mogul End Prong (GX16d), 5500 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR64
  • Bulb Base Type Mogul End Prong (GX16d)
  • Watts 500
  • Average Bulb Life 2000 hr.
  • Lumens 5500
  • Voltage 230
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 30 Degrees
  • Max. Overall Bulb Length 6"
  • Dimmable Yes
  • Light Bulb Dia. 8"
  • Light Distribution Wide Flood
  • Bulb Color Temp. 2700K
  • Bulb Designation 500PAR64/MFL
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products