Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
GE LIGHTING

500 Watts Halogen Lamp, T4, Double Contact Bayonet (BA15d), 10,100 Lumens, 2950K Bulb Color Temp.

  • Item # 1C356
  • Mfr. Model # Q500DC
  • Catalog Page # 517
  • UNSPSC # 39101612
500 Watts Halogen Lamp, T4, Double Contact Bayonet (BA15d), 10,100 Lumens, 2950K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $83.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type T lamp. Serves a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape T
  • Bulb Shape T4
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Watts 500
  • Average Bulb Life 2000 hr.
  • Lumens 10,100
  • Voltage 120
  • Bulb Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 3-7/16"
  • Dimmable Yes
  • Light Bulb Dia. 1/2"
  • Bulb Finish Frosted
  • Bulb Color Temp. 2950K
  • Bulb Designation Q500DC
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.