Skip Content

NC
GE LIGHTING

50 Watts Halogen Sealed Beam Lamp, PAR46, Screw Terminals, 1950 Lumens, 3000K Bulb Color Temp.

  • Item# 1PEK3
  • Mfr. Model# H7635X
  • Catalog Page# 637
  • UNSPSC# 39101612
50 Watts Halogen Sealed Beam Lamp, PAR46, Screw Terminals, 1950 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR46
  • Bulb Base Type Screw Terminals
  • Watts 50
  • Average Bulb Life 100 hr.
  • Lumens 1950
  • Voltage 13
  • Bulb Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Max. Overall Bulb Length 2-3/4"
  • Dimmable Yes
  • Light Bulb Dia. 5-3/4"
  • Light Distribution Spot
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation H7635X/SP
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • ANSI Code H7635X
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.