Skip Content

DV
GE LIGHTING

50 Watts Halogen Lamp, MR16, 2-Pin (GU7), 3000K Bulb Color Temp.

  • Item # 1C726
  • My Part #
  • Mfr. Model # 50MR16/Q/20/TL
  • Catalog Page # N/A
  • UNSPSC # 39101612
Halogen Floodlight,MR16,50W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Bulb Base Type 2-Pin (GU7)
  • Watts 50
  • Average Bulb Life 3500 hr.
  • Voltage 12
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Bulb Beam Angle 20 Degrees
  • Max. Overall Bulb Length 2"
  • Dimmable Yes
  • Light Bulb Dia. 2"
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation 50MR16/Q/20/TL/NF
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products