Skip Content

WV
GE LIGHTING

499 Watts Halogen Sealed Beam Lamp, PAR56, Screw Terminals, 4583 Lumens, 2950K Bulb Color Temp.

  • Item # 1G900
  • My Part #
  • Mfr. Model # Q20A/PAR56/3 499W
  • Catalog Page # N/A
  • UNSPSC # 39101601
499 Watts Halogen Sealed Beam Lamp, PAR56, Screw Terminals, 4583 Lumens, 2950K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR56
  • Bulb Base Type Screw Terminals
  • Watts 499
  • Average Bulb Life 500 hr.
  • Lumens 4583
  • Voltage 6.8
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Max. Overall Bulb Length 4"
  • Dimmable Yes
  • Light Bulb Dia. 7"
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Bulb Color Temp. 2950K
  • Shatter-Resistant No
  • Bulb Primary Application Airport
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products