Skip Content

NC
GE LIGHTING

48" Cove Light Mounting Track

  • Item # 2MXD7
  • My Part #
  • Mfr. Model # LC-MT48/0
  • Catalog Page # N/A
  • UNSPSC # 39112102
Cove Light Mounting Track,48 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Cove Lighting

• Rated avg. life: 50,000 hr. Operating temp.: -4° to 104°F
Bright, uniform lights use few system components; easy to install and use with mounting tracks. Includes an integrated Class 2 power supply; 60mA max. Input current, 50 to 60 Hz supports up to 200 continuous units.
RoHS compliant.

View More

Technical Specs

  • Item Cove Light Mounting Track
  • Length 48"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.