Skip Content
DV
GE LIGHTING

48" 34 Watts Linear Fluorescent Lamp, T12, 4100K Bulb Color Temp.

  • Item # 6NB60
  • My Part #
  • Mfr. Model # F34LW/RS/WM/ECO/CVG
  • Catalog Page # N/A
  • UNSPSC # 39101605
Fluorescent Linear Lamp,T12,Cool,4100K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T12
  • Max. Overall Bulb Length 48"
  • Watts 34
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Color Temp. 4100K
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant Yes
  • Bulb Type Linear
  • Bulb Designation F34/LW/RS/WM/ECO/CVG
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 30
  • ANSI Code 1006-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms