Skip Content

DV
GE LIGHTING

48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2800 Lumens, 3000K Bulb Color Temp.

  • Item # 6DGJ3
  • My Part #
  • Mfr. Model # F32T8/KB/ECO/2PK
  • Catalog Page # N/A
  • UNSPSC # 39101605
Fluorescent Lamp,T8,Warm,3000K,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Watts 32
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3000K
  • Bulb Primary Application Kitchen and Bath
  • Average Bulb Life 20,000 hr.
  • Lumens 2800
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 78
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Designation F32T8/KB/ECO/HO/ECO
  • High Output Yes
  • Standards TCLP Compliant
  • Case Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products