Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

48" 30 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2765 Lumens, 4100K Bulb Color Temp.

  • Item # 3EA60
  • Mfr. Model # F32T8/SP41/IS/WM/ECO/CVG
  • Catalog Page # N/A
  • UNSPSC # 39101605
48" 30 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2765 Lumens, 4100K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Watts 30
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Color Temp. 4100K
  • Bulb Primary Application Specialty
  • Average Bulb Life 36,000 hr.
  • Lumens 2765
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 81
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Designation F32T8/SP41/WM/ECO/CVG
  • Case Quantity 36
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.