Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GE LIGHTING

48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2595 Lumens, 5000K Bulb Color Temp.

  • Item # 3DXP1
  • My Part #
  • Mfr. Model # F28T8/XL/SPX50/ECO/CVG
  • Catalog Page # 482
  • UNSPSC # 39101605
48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2595 Lumens, 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.90 / each

Shipping: pkg of 36

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Watts 28
  • Light Appearance 5000K and Above, Daylight
  • Bulb Color Temp. 5000K
  • Bulb Primary Application Specialty
  • Average Bulb Life 50,000 hr.
  • Lumens 2595
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 80.0
  • Bulb Min. Starting Temp. 60 Degrees F
  • Bulb Designation F28T8/XL/SPX50/ECO/CVG
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 36
  • CEE Certified Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.