Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GE LIGHTING

48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2725 Lumens, 3000K Bulb Color Temp.

  • Item # 3DXN7
  • My Part #
  • Mfr. Model # F28T8/XL/SPX30/ECO/CVG
  • Catalog Page # N/A
  • UNSPSC # 39101605
48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2725 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Watts 28
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3000K
  • Bulb Primary Application Specialty
  • Average Bulb Life 50,000 hr.
  • Lumens 2725
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 85.0
  • Bulb Min. Starting Temp. 60 Degrees F
  • Bulb Designation F28T8/XL/SPX30/ECO/CVG
  • Case Quantity 36
  • CEE Certified Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms