Skip Content

WV
GE LIGHTING

48" 110 Watts Linear Fluorescent Lamp, T10, Recessed Double Contact (R17d), 6010 Lumens

  • Item # 1JUB6
  • My Part #
  • Mfr. Model # F48T10/CW/O/CT
  • Catalog Page # 499
  • UNSPSC # 39101605
Fluorescent Linear Lamp,T10,Cool,4100K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $11.72 / each

Web Price $59.25

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T10
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 48"
  • Watts 110
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Color Temp. 4100K
  • Bulb Primary Application Cooler/Freezer
  • Average Bulb Life 9000 hr.
  • Lumens 6010
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1-1/4"
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Designation F48T10/CW/0/CT
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.