WV
GE LIGHTING

45 Watts Halogen Reflector Lamp, BR40, Medium Screw (E26), 740 Lumens, 2750K Bulb Color Temp.

  • Item # 36J671
  • My Part #
  • Mfr. Model # 45BR40/H/HIR-TP6 120
  • Catalog Page # 497
  • UNSPSC # 39101612
45 Watts Halogen Reflector Lamp, BR40, Medium Screw (E26), 740 Lumens, 2750K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $20.92 / each

Web Price $31.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.

View More

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape BR
  • Bulb Shape BR40
  • Bulb Base Type Medium Screw (E26)
  • Watts 45
  • Average Bulb Life 3000 hr.
  • Lumens 740
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 110 Degrees
  • Max. Overall Bulb Length 6-1/2"
  • Dimmable Yes
  • Light Bulb Dia. 5"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2750K
  • Bulb Designation 45BR40/H/HIR-TP6 120
  • Shatter-Resistant No
  • Bulb Primary Application Halogen Reflector
  • Standards Meets July 2012 DOE Legislation
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.