Skip Content
DG
GE LIGHTING

45 Watts Halogen Floodlight, PAR30, 620 Lumens

  • Item # 1MM85
  • My Part #
  • Mfr. Model # 45PAR30/HIR/FL35/XL
  • Catalog Page # N/A
  • UNSPSC # 39101601
Halogen Floodlight,PAR30,45W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape PAR
  • Bulb Shape PAR30
  • Watts 45
  • Average Bulb Life 6000 hr.
  • Lumens 620
  • Voltage 120
  • Bulb Type Reflector
  • Max. Overall Bulb Length 3-5/8"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Designation 45PAR30/HIR/FL35/XL
  • Shatter-Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products