C3
GE LIGHTING

45-13/64" 54 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 5000 Lumens

  • Item # 40D424
  • My Part #
  • Mfr. Model # F54W/T5/XL/830/ECO
  • Catalog Page # 481
  • UNSPSC # 39101605
45-13/64" 54 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 5000 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.80 / each

Shipping: pkg of 40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T5
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 45-13/64"
  • Watts 54
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3000K
  • Bulb Primary Application Ceiling Fans
  • Average Bulb Life 60,000 hr.
  • Lumens 5000
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 5/8"
  • Color Rendering Index 84.0
  • Bulb Min. Starting Temp. -5 Degrees F
  • Bulb Designation F54W/T5/XL/830/ECO
  • Standards TCLP, Meets Federal Minimum Efficiency Standards
  • Case Quantity 40
  • CEE Certified Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ECOLOGO Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.