Skip Content
TP
GE LIGHTING

4200 Lumens 1 ft. x 4 ft.Indoor Suspended Fixture

  • Item # 26JR83
  • Mfr. Model # EP140A2CVSLVR
  • Catalog Page # N/A
  • UNSPSC # 39111521
4200 Lumens 1 ft. x 4 ft.Indoor Suspended Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,065.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indoor Suspended Fixture
  • Nominal Size - Fixtures 1 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification Unrated
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3500K
  • Lumens 4200
  • CRI 80
  • Fixture Voltage 120
  • Dimmable Yes
  • Max. Fixture Wattage 55.0
  • Lumens Per Watt 76.36
  • Fixture Rated Life 50,000 hr.
  • Length 47-1/2"
  • Width 11-13/16"
  • Height 1-25/64"
  • Fixture Item Indoor Suspended Fixture
  • Standards UL, CE
  • Includes Standard Suspension Cables and Mounting Accessories
  • Warranty 5 yr.
  • LED Replacement For 1 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.