TP
GE LIGHTING

4200 Lumens 1 ft. x 4 ft.Ceiling Fixture

  • Item # 22N964
  • My Part #
  • Mfr. Model # LET14A042MMT35VQLTWHTE
  • Catalog Page # 431
  • UNSPSC # 39111521
4200 Lumens 1 ft. x 4 ft.Ceiling Fixture close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $383.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for general lighting applications in office, retail, healthcare, and educational environments, this ultra-thin panel is easy to install in the most common T-bar ceiling grids. When illuminated, the diffused lens produces an even glow that delivers uniform light to fill the space. While off, it appears completely free of a visible light source.

View More

Technical Specs

  • Item Ceiling Fixture
  • Nominal Size - Fixtures 1 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3500K
  • Lumens 4200
  • Color Rendering Index 90.0
  • Fixture Voltage 120 to 277
  • Dimmable Yes
  • Max. Fixture Wattage 47.0
  • Lumens Per Watt 113.5
  • Fixture Rated Life 50,000 hr.
  • Length 48"
  • Width 12"
  • Height 2-1/2"
  • Fixture Item Ceiling Fixture
  • Temp. Range -10 to 40 Degrees C
  • Includes Integrated Driver
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.