ST
GE LIGHTING

3500K LED Light Troffer Fixture Conversion Kit, 41.7 Watts

  • Item # 406F22
  • My Part #
  • Mfr. Model # RUL488A0WW35LB
  • Catalog Page # N/A
  • UNSPSC # 45121614
3500K LED Light Troffer Fixture Conversion Kit, 41.7 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Light Troffer Fixture Conversion Kit
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Dimmable Yes
  • Lumens 4200
  • Color Temp. 3500K
  • Color Rendering Index 80.0
  • Max. Fixture Wattage 42.0
  • Lumens Per Watt 120.0
  • Fixture Voltage 120/277
  • Fixture Length 48"
  • Fixture Width 1-1/2"
  • Fixture Height 1-29/32"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 5 yr.
  • Kit Contents (2) LED Tubes, LED Driver
  • Fixtures Per Kit 1
  • Standards UL
  • For Use With Existing Recessed Luminaires
  • Fixture Temp. Range -4 Degrees to 104 Degrees F
  • LED Replacement For 2 Lamp T8
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.