Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GE LIGHTING

400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 42,000 Lumens, 3700K Bulb Color Temp.

  • Item# 3JK02
  • Mfr. Model# MVR400/C/VBU/XL
  • Catalog Page# 629
  • UNSPSC# 39101614
400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 42,000 Lumens, 3700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $74.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED37
  • Bulb Base Type Mogul Screw (E39)
  • Watts 400
  • Bulb Color Temp. 3700K
  • Lumens 42,000
  • Max. Overall Bulb Length 11-5/16"
  • Shatter-Resistant No
  • Bulb Designation MVR400/C/VBU/XHO
  • Bulb Technology Metal Halide
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type High Output
  • Color Rendering Index 70
  • Light Bulb Dia. 4-5/8"
  • Average Bulb Life 20,000 hr.
  • Bulb Operating Position Vertical +/-15 Degrees
  • For Enclosed Fixtures Yes
  • ANSI Code M59
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.