Skip Content

ST
GE LIGHTING

40 Watts Incandescent Lamp, T10, Medium Screw (E26), 290 Lumens, 2550K Bulb Color Temp., 1 EA

  • Item # 6DGL7
  • My Part #
  • Mfr. Model # 40T10/RVL CD1
  • Catalog Page # N/A
  • UNSPSC # 39101612
Incandescent Light Bulb,T10,40W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape T
  • Bulb Shape T10
  • Watts 40
  • Bulb Base Type Medium Screw (E26)
  • Lumens 290
  • Bulb Finish Reveal(R)
  • Bulb Color Temp. 2550K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 40T10/RVL CD1
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Standard
  • Dimmable Yes
  • Bulb Primary Application Plants and Aquariums
  • Max. Overall Bulb Length 5-5/8"
  • Light Bulb Dia. 1-1/4"
  • Average Bulb Life 1000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.