Skip Content

DV
GE LIGHTING

40 Watts Halogen Lamp, F15, Medium Screw (E26), 485 Lumens, 2800K Bulb Color Temp.

  • Item # 3DYF9
  • My Part #
  • Mfr. Model # 40BFM/H/CD2
  • Catalog Page # N/A
  • UNSPSC # 39101612
Halogen Light Bulb,F15,40W,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flame-tip halogen lamp. Recommended for use in chandeliers. Features a medium-screw (E26) base type and faceted bulb.

View More

Technical Specs

  • Overall Bulb Shape F
  • Bulb Shape F15
  • Bulb Base Type Medium Screw (E26)
  • Watts 40
  • Average Bulb Life 2250 hr.
  • Lumens 485
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Decorative
  • Max. Overall Bulb Length 3-3/8"
  • Dimmable Yes
  • Light Bulb Dia. 1-7/8"
  • Bulb Finish Clear
  • Bulb Color Temp. 2800K
  • Bulb Designation 40BFM/H
  • Shatter-Resistant No
  • Bulb Primary Application Chandeliers
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products