Skip Content

WV
GE LIGHTING

40 Watts Halogen Lamp, G25, Medium Screw (E26), 510/520 Lumens, 2500K Bulb Color Temp.

  • Item # 29YL26
  • My Part #
  • Mfr. Model # 40G25/H/CL
  • Catalog Page # N/A
  • UNSPSC # 39101601
Halogen Light Bulb,G25,40W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape G
  • Bulb Shape G25
  • Bulb Base Type Medium Screw (E26)
  • Watts 40
  • Average Bulb Life 2250 hr.
  • Lumens 510/520
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Decorative
  • Max. Overall Bulb Length 4-3/8"
  • Dimmable Yes
  • Light Bulb Dia. 3-1/8"
  • Bulb Finish Clear
  • Bulb Color Temp. 2500K
  • Bulb Designation 40G25/H/CL
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.