Skip Content

DV
GE LIGHTING

40-7/8" x 10-7/8" x 3-1/2" with 36,400 Lumens and Wide Light Distribution

  • Item # 54GE14
  • My Part #
  • Mfr. Model # ABV253V47D2VSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay Fixture,480V,222W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Lumens 36,400
  • Light Distribution Wide
  • Color Temp. 4000K
  • Standards RoHS, UL1598, DLC
  • Fixture Voltage 480
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • Number of Light Bars 3
  • Fixture Lens Type Diffused
  • Fixture Lens Material Polycarbonate
  • Lumens Per Watt 161.3
  • Space to Mtg. Height Ratio 1.29 to 1
  • Occupancy Sensor Yes
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 40-7/8"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 1500W HPS/MH/QH
  • Fixture Series ABV2
  • Includes 360 Degrees Motion/Daylight Sensor
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products