Skip Content
TP
GE LIGHTING

40-7/8" x 10-7/8" x 3-1/2" LED High Bay Fixture with 36,400 Lumens and Wide Light Distribution

  • Item # 54GD88
  • Mfr. Model # ABV203V471NVSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111521
40-7/8" x 10-7/8" x 3-1/2" LED High Bay Fixture with 36,400 Lumens and Wide Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $995.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utilizing a new form factor, the ABV-Series LED High Bay offers you the best mixture of value and performance. This fixture is suitable for high and low bay lighting, racked aisles, or open floor plan. Applications include use in a warehouse, cold storage, industrial, gymnasiums, sports arenas, retail, or high-ceiling spaces.

View More

Technical Specs

  • Item LED High Bay Fixture
  • LED Replacement For 1500W HPS/MH/QH
  • Fixture Voltage 120 to 277
  • Watts 222
  • Lumens 36,400
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Standards RoHS, UL1598, DLC
  • Light Distribution Wide
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Length 40-7/8"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Series ABV2
  • Occupancy Sensor No
  • Number of Light Bars 3
  • Space to Mtg. Height Ratio 1.29 to 1
  • CRI 70
  • Lumens Per Watt 161.3
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.