Skip Content
DV
GE LIGHTING

4.5 Watts LED Lamp, CA11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp.

  • Item # 36GJ32
  • My Part #
  • Mfr. Model # LED4.5DCAC-F/TP
  • Catalog Page # 525
  • UNSPSC # 39112102
LED Lamp,120V,300 lm,4-13/64 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides Instant On to full brightness.

View More

Technical Specs

  • Overall Bulb Shape CA
  • Bulb Shape CA11
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Candelabra Screw (E12)
  • Watts 4.5
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 80
  • Bulb Type Decorative
  • Lumens 300
  • Bulb Primary Application Decorative
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-13/64"
  • Light Bulb Dia. 1-3/8"
  • Bulb Designation LED4.5DCAC-F
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms