Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GE LIGHTING

4.0 Watts LED Lamp, CA11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp.

  • Item# 36GJ30
  • Mfr. Model# LED4DCAC-C/827
  • Catalog Page# N/A
  • UNSPSC# 39112102
4.0 Watts LED Lamp, CA11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides Instant On to full brightness.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape CA
  • Bulb Shape CA11
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Candelabra Screw (E12)
  • Watts 4.0
  • Wattage Equivalency 25W INC/7W CFL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 82
  • Bulb Type Decorative
  • Lumens 300
  • Bulb Primary Application Decorative
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-13/64"
  • Light Bulb Dia. 1-3/8"
  • Bulb Designation LED4DCAC-C/827
  • Energy Star Compliant Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms