Skip Content

WV
GE LIGHTING

39 Watts Ceramic Metal Halide HID Lamp, T4-1/2, 2-Pin (G8.5), 3500 Lumens, 3000K Bulb Color Temp.

  • Item # 16N650
  • My Part #
  • Mfr. Model # CMH39/930G8.5ULR
  • Catalog Page # N/A
  • UNSPSC # 39101614
Ceramic Metal Halide Lamp,T4.5,39W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Bulb Shape T4-1/2
  • Bulb Base Type 2-Pin (G8.5)
  • Watts 39
  • Bulb Color Temp. 3000K
  • Lumens 3500
  • Max. Overall Bulb Length 3-1/2"
  • Shatter-Resistant No
  • Bulb Designation CMH39/930G8.5ULR
  • Light Technology Ceramic Metal Halide
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type High Output
  • Color Rendering Index 87
  • Bulb Finish Clear
  • Average Bulb Life 15,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • ANSI Code C130/M130
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.