DV
GE LIGHTING

3800 Lumens 2 ft. x 4 ft.LED Recessed Troffer

  • Item # 26JR80
  • My Part #
  • Mfr. Model # ET240A2AWHITE
  • Catalog Page # N/A
  • UNSPSC # 39111521
3800 Lumens 2 ft. x 4 ft.LED Recessed Troffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for general lighting applications in office, retail, healthcare, and educational environments, this ultra-thin panel is easy to install in the most common T-bar ceiling grids. When illuminated, the diffused lens produces an even glow that delivers uniform light to fill the space. While off, it appears completely free of a visible light source.

View More

Technical Specs

  • Item LED Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3500K
  • Lumens 3800
  • Color Rendering Index 80.0
  • Fixture Voltage 120 to 277
  • Dimmable Yes
  • Max. Fixture Wattage 47.0
  • Lumens Per Watt 80.9
  • Fixture Rated Life 50,000 hr.
  • Length 47-13/16"
  • Width 23-13/16"
  • Height 2-1/2"
  • Fixture Item Recessed Troffer
  • Standards UL, CE, cULus Listed
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms