Skip Content

DV
GE LIGHTING

38/60 Watts Incandescent Sealed Beam Lamp, PAR46, 3 Contact Lugs, 67 Lumens

  • Item # 6VH84
  • My Part #
  • Mfr. Model # 4000
  • Catalog Page # N/A
  • UNSPSC # 39101612
Incand Sealed Beam Lamp,PAR46,38/60W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Technical Specs

  • Item Incandescent Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR46
  • Watts 38/60
  • Bulb Base Type 3 Contact Lugs
  • Lumens 67
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Light Technology Incandescent
  • Voltage 12.8
  • Shatter-Resistant No
  • Bulb Designation 4000
  • ANSI Code M57
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Distribution Headlamp
  • Max. Overall Bulb Length 3-3/4"
  • Light Bulb Dia. 2-1/8"
  • Average Bulb Life 200/320 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products