Skip Content
TP
GE LIGHTING

32-1/2" x 19-19/64" x 3-1/2" LED High Bay with 17,400 Lumens and General Light Distribution

  • Item # 48TL50
  • Mfr. Model # ABR102T479NNSTANW
  • Catalog Page # N/A
  • UNSPSC # 39111521
32-1/2" x 19-19/64" x 3-1/2" LED High Bay with 17,400 Lumens and General Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,475.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing optimized illumination for open floors and racked aisles, the Albeo™ ABR1 Series is an IP66 rated fixture for demanding industrial environments with high ambient temperatures and wet applications. It can accommodate a single or double fixture with one or two modules per fixture.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 250W HPS/MH
  • Fixture Voltage 120 to 277
  • Watts 125
  • Lumens 17,400
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL1598, UL8750, RoHs, IP66
  • Light Distribution General
  • Fixture Length 32-1/2"
  • Fixture Width 19-19/64"
  • Fixture Height 3-1/2"
  • Number of Light Bars 2
  • Space to Mtg. Height Ratio 1.32
  • CRI 70
  • Lumens Per Watt 139.0
  • Fixture Temp. Range 22 Degrees to 149 Degrees F
  • Fixture Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.