Skip Content

DV
GE LIGHTING

30-1/16" x 11-5/8" x 3-3/64" LED High Bay with 18,300 Lumens and General Light Distribution

  • Item # 49JL10
  • My Part #
  • Mfr. Model # ABV202T47DNVSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,18300 Lumens,30-1/16" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Utilizing a new form factor, the ABV-Series LED High Bay offers you the best mixture of value and performance. This fixture is suitable for high and low bay lighting, racked aisles, or open floor plan. Applications include use in a warehouse, cold storage, industrial, gymnasiums, sports arenas, retail, or high-ceiling spaces.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 250W HPS/MH
  • Fixture Voltage 120 to 277
  • Watts 107
  • Lumens 18,300
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL1598, UL8750, RoHs
  • Light Distribution General
  • Fixture Mounting Type Standard
  • Fixture Length 30-1/16"
  • Fixture Width 11-5/8"
  • Fixture Height 3-3/64"
  • Fixture Lens Material Diffused Glass
  • Number of Light Bars 2
  • CRI 70
  • Lumens Per Watt 171.0
  • Fixture Temp. Range 22 Degrees to 131 Degrees F
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products