Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GE LIGHTING

27-3/8" x 10-7/8" x 3-1/2" with 36,400 Lumens and Wide Light Distribution

  • Item # 54GE12
  • My Part #
  • Mfr. Model # ABV252E57D2VSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111521
27-3/8" x 10-7/8" x 3-1/2" with 36,400 Lumens and Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Lumens 36,400
  • Light Distribution Wide
  • Color Temp. 5000K
  • Standards RoHS, UL1598, DLC
  • Fixture Voltage 480
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • Number of Light Bars 2
  • Fixture Lens Type Diffused
  • Fixture Lens Material Polycarbonate
  • Lumens Per Watt 149.2
  • Space to Mtg. Height Ratio 1.29 to 1
  • Occupancy Sensor Yes
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 27-3/8"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 1500W HPS/MH/QH
  • Fixture Series ABV2
  • Includes 360 Degrees Motion/Daylight Sensor
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products