Skip Content

DV
GE LIGHTING

27-3/8" x 10-7/8" x 3-1/2" Linear High Bay with 24,300 Lumens and Wide Light Distribution

  • Item # 49JL22
  • My Part #
  • Mfr. Model # ABV252V571NVSTKNW
  • Catalog Page # 448
  • UNSPSC # 39111521
27-3/8" x 10-7/8" x 3-1/2" Linear High Bay with 24,300 Lumens and Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Product Details

Utilizing a new form factor, the ABV-Series LED High Bay offers you the best mixture of value and performance. This fixture is suitable for high and low bay lighting, racked aisles, or open floor plan. Applications include use in a warehouse, cold storage, industrial, gymnasiums, sports arenas, retail, or high-ceiling spaces.

View More

Technical Specs

  • Suggested Fixture Mounting Height 20 to 40 ft.
  • Lumens 24,300
  • Light Distribution Wide
  • Color Temp. 5000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards UL1598, UL8750
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 480
  • Max. Fixture Wattage 148.0
  • Lamp Watts - Fixtures 148.0
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • IP Rating 20
  • Color Rendering Index 70.0
  • Number of Light Bars 2
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Open
  • Lumens Per Watt 160.9
  • Fixture Reflector Material Steel
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.29
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 27-3/8"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 250W HPS/MH
  • Fixture Series ABV2
  • Includes Mounting Hardware not included
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products