Skip Content

DV
GE LIGHTING

27-3/8" x 10-7/8" x 3-1/2" LED High Bay with 18,300 Lumens and Wide Light Distribution

  • Item # 49JL21
  • My Part #
  • Mfr. Model # ABV252T57DNVSTKNW
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,107W,18300 lm,30-1/16" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED High Bay Fixtures

Product Details

Utilizing a new form factor, the ABV-Series LED High Bay offers you the best mixture of value and performance. This fixture is suitable for high and low bay lighting, racked aisles, or open floor plan. Applications include use in a warehouse, cold storage, industrial, gymnasiums, sports arenas, retail, or high-ceiling spaces.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 250W HPS/MH
  • Fixture Voltage 480
  • Watts 107
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL1598, UL8750, RoHs
  • Light Distribution Wide
  • Fixture Mounting Type Universal
  • Fixture Length 27-3/8"
  • Fixture Width 10-7/8"
  • Fixture Height 3-1/2"
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Lens Type Diffused
  • Fixture Series ABV2
  • Occupancy Sensor No
  • Fixture Lens Material Polycarbonate
  • Number of Light Bars 2
  • Space to Mtg. Height Ratio 1.29
  • CRI 70
  • Lumens Per Watt 171.0
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • Fixture Warranty 5 yr.
  • Lighting Certification DLC 4.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products